Beli thermocouples type k di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AND Thermocouple Thermometer (K Type)
    Mulai

    Rp1.099.900

    AND Thermocouple Thermometer (K Type)
    Deskripsi:
    Thermocouple(K) Thermometer 1 Channel
  2. Fort Kabel Sensor Suhu (Thermocouple)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp21.900

    Fort Kabel Sensor Suhu (Thermocouple)
    atribut:
    • Cable Size (mm): 5x2000
  3. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  4. KRISBOW Termometer Digital
    Mulai

    Rp1.199.900

    KRISBOW Termometer Digital
    atribut:
    • Dimensions (mm): 165x76x43
    • Type Input: Dual
    • Temperature Range (°C): 20 - +1000
    • Temperature Range (°F): 4 - +1832
  5. KRISBOW Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    KRISBOW Infrared Thermometer
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  6. Hioki Thermocouple
    Mulai

    Rp639.900

    Hioki Thermocouple
    atribut:
    • Type: K-type, tip exposed
    • Diameter: 0.3 mm (0.01 in)
    • Length: 80 cm (2.62 ft)
    • Temperature Range: -40 to 260 degrees C (-40 to 500 degrees F)
  7. AS ONE Option For Ih Type Hot Plate
    Mulai

    Rp769.900

    AS ONE Option For Ih Type Hot Plate
    atribut:
    • Dimensions (mm): Sensing part: 1.6×200
    • AS ONE Part Number: 1-6537-04
    • Fit: IH Type Hot Plate (CH101) (AS ONE Part No. 1-7560-01)
    • Temperature Range (°C): 0 to 400
  8. AS ONE K Thermocouple Sheath Type No Connector
    Mulai

    Rp639.900

    AS ONE K Thermocouple Sheath Type No Connector
    Deskripsi:
    We offer an extensive lineup.
    atribut:
    • Material: Sheath / stainless steel (SUS316), lead wire coating / glass
    • Type: sheath type
    • Lead Wire (m): 2
    • Terminal specifications: Crimp Y terminal
  9. AS ONE K Thermocouple Sheath Type With Connector
    Mulai

    Rp849.900

    AS ONE K Thermocouple Sheath Type With Connector
    atribut:
    • Material: Sheath / stainless steel (SUS304), lead wire coating / glass
    • Type: Sheath type with connector
    • Lead Wire (m): 2
    • Terminal specifications: omega type connector
  10. SK SATO Remote Sensing Dial Thermometer
    Mulai

    Rp7.899.900

    SK SATO Remote Sensing Dial Thermometer
    atribut:
    • Material: Glass (transparent plate) SUS304 (case, the temperature sensing portion, mounting screws, lead)
    • Type: Liquid-filled
    • Surface Processing: Electrolytic polishing
    • Mounting Screw: PT1/2
    • Number of Mounting Holes: 3
    • Case Diameter (phi mm): 110
    • Lead Wire (m): 3
    • Purpose of Use: Measurement target: Liquid/air.
  11. TRUSCO Digital Thermometer & Hygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    TRUSCO Digital Thermometer & Hygrometer
    atribut:
    • Measured Humidity Range (% RH): 30 to 95
    • Dimensions (Width x Depth x Height) (mm): 102x18x103
    • Material: ABS Resin
    • Humidity Minimum Indication: 1% RH
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): -5 to 49
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery x 1 (attached for testing)
  12. Shinwa Rules Termometer Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp739.900

    Shinwa Rules Termometer Digital
    Deskripsi:
    - Pengguna dapat membaca suhu dari jauh.- Terdapat fungsi hold.- HI/LOW alarm berbunyi bip ketika menyentuh suhu yang sudah diset.- Probe sensor untuk mengukur suhu internal.- Sudah termasuk klip dan stand untuk digunakan dalam berbagai macam posisi.- Sudah termasuk tutup untuk melindungi ujung probe.- Untuk berbagai macam penggunaan seperti memasak, perawatan fasilitas, eksperimen, atau yang lainnya.
    atribut:
    • Volume: 1 unit
    • Temperature Range (°С): -50 to 90
  13. TECHCROFT Bimetal Dial Thermometer
    Mulai

    Rp1.899.900

    TECHCROFT Bimetal Dial Thermometer
    Deskripsi:
    - Hermetically sealed case to prevent entry of moisture, interior corrosion and coil freeze-up- External adjustment permits zero reset from outside the case- Maxivison dial allows readability from any angle without parallax error Silicone coil dampening (up to 400 Degree F) provides vibration dampening and improves response time- All-welded stainless steel construction- Heavy-Duty glass lens - Thermowells must be used on all pressure or velocity applications, to protect the stem of thermometer from corrosion and physical damage, and to facilitate removal of the thermometer without disturbing the process.
    atribut:
    • Probe Length (mm): 100
    • Dial Diameter (inch): 4
    • Stem Dia x Length: 6mmx100mm
  14. Shinwa Rules Radiation Thermometer with Laser Point Function
    Mulai

    Rp1.299.900

    Shinwa Rules Radiation Thermometer with Laser Point Function
    atribut:
    • Material: Body: ABS resin
    • Power: Two AAA alkaline batteries
    • Type of display Temperature: Digital
    • Battery Life (hour): Continuous use 14
    • Dimensions (mm): 185x46x143
    • Precision: ± 2% or ± 2°C (applying the higher number)
    • Thermometer Type: Radiation thermometer (gun type)
  15. Extech Penetration Probe Type K
    Mulai

    Rp2.299.900

    Extech Penetration Probe Type K
    Deskripsi:
    Extech's TP882 is a penetration temperature probe. This Type K probe measures from -50 to 1000 degree F (-46 to 538 degree C) with a subminiature (mini-ANSI) connector. Compatible with most meters that have Type K temperature function.
    atribut:
    • Mini Connector: Type K
    • Range: -40 to 1000degrees F/-40 to 538degrees C)
    • Probe Diameter: 0.13inch (3.3mm)
    • High temperature range: -50 to 1000degrees F (-46 to 538degrees C)
  16. TOTAL Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp909.900

    TOTAL Infrared Thermometer
    Deskripsi:
    Color Display Screen. D:S = 12:1. - Respon Time:
    atribut:
    • Temperature (°C): -30 to 550
    • D:S: 12:1
    • Temperature (°F): 22 to 1022
    • Ambient Temperature (°C): -10 to 60
    • Ambient Temperature (°F): -14 to 40
Daftar Harga thermocouples type k Terbaru March 2026
KRISBOW Temperature ProbeRp47.900
AND Thermocouple Thermometer (K Type)Rp1.099.900
Fort Kabel Sensor Suhu (Thermocouple)Rp21.900
FLUKE Infrared ThermometerRp1.399.900
KRISBOW Termometer DigitalRp1.199.900
KRISBOW Infrared ThermometerRp469.900
Hioki ThermocoupleRp639.900
AS ONE Option For Ih Type Hot PlateRp769.900
AS ONE K Thermocouple Sheath Type No ConnectorRp639.900
AS ONE K Thermocouple Sheath Type With ConnectorRp849.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)